Features:
- 12-inch broom with three 65° nozzles
- Quick connect 1/4-inch inlet
- Up to 4000 PSI maximum pressure
- Fits CM Gasoline Series and WP Series models
Weights & Dimensions
| Length | 12 |
| Width | 12 in |
| Height | 1 in |
| Weight | 5 lbs |
| Hose Inside Diameter | 3/8 in |
| Connection Size | 1/4 in |
Product Details
| Type | Water Broom |
| Color | Silver |
| Max Temperature | 180 °F |
| Max PSI | 4000 psi |
| Material | Aluminum |
| Manufacturers Part Number | AW-7012-2503 |
| Inlet | 1/4" QC Plug |
| Cable/Cord/Hose Included | No |
| PSI | 4000 psi |
| Number of Spray Nozzles | 3 |
| Brand | Mi-T-M |
Warranty
| Warranty | 90 |