This replacement Ice nozzle component part is compatible with Nexel® Ice & Water Machine, Models 243321 & 243322. -100/166 Injection molding. Ice nozzle connects to listed unit to allow for required service and repairs.
Model # :WBB3777717
Ice Nozzle for Nexel® Ice & Water Machine, Models 243321 & 243322
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | B3777717 |
| Type | Ice Nozzle |
| For Use With | Models 243321 & 243322 |
| Brand | Nexel |
Related Products
First responders, governments and the military have a duty to plan and prepare for the protection of the public in the event of an accident, disaster or attack using chemical, nuclear or biological agents. Lightweight yet robust for emergency use, this 16-nozzle portable decontamination shower removes contaminants from protective clothing prior to removal. The 1-1/2 in. lay-flat rubber hoses form four shower legs, each of which is fitted with four spray nozzles. Once erected and coupled to a fire appliance using the 1-1/2 in. NH (F) hose connection, water entering the apparatus cause the ...
Manitowoc Luminice II Virus and Bacteria Inhibitor Features: For use on Manitowoc Indigo NXT models 300 lbs to 1200 lbs Defends Against Viruses and Bacteria – uses a uniquely designed 254 nm UVC germicidal class light and 185 nm UVV light to create COP (Cold Oxygen Plasma) Reduced Yeast and Bacteria Growth – proven by independent lab testing to inhibit the growth of yeast and bacteria for a cleaner Ice Machine Easier Cleaning – reduced slime build up and speeds the regularly scheduled cleaning process. Fully Integrated Design – device mounts inside the Indigo NXT ice machine, powered by ...
Water brooms are made with heavy-duty aluminum blocks and casters and are perfect for cleaning decks, garage floors, sidewalks and driveways. Features: 12-inch broom with three 65° nozzles Quick connect 1/4-inch inlet Up to 4000 PSI maximum pressure Fits CM Gasoline Series and WP Series models
SpeedClean CJ-9619 - CoilJet® Foaming Nozzle Create thick, penetrating lather with the CoilJet Foaming Nozzle attachment. Innovative quick connect design easily snaps onto CoilJet and agitates water and chemical to create a thick lather to coat and clean even the dirtiest coils. Applications: HVAC condenser and evaporator coils Refrigeration units Features: Quick connect fittings Creates a thick, rich lather Safe output pressure for any coil
Bin Top, stainless steel, for use with 22" width Eclipse® (remote low-side) on BL1360 & BL1660 bins