DeWalt® pressure washer Quick Connect Spray Tips replace worn or lost spray tips for hot and cold water pressure washers. They are rated up to 4500 psi. This kit contains 4 high-pressure spray nozzles and 1 low pressure spray nozzle, with an array of spray patterns, from pin-point, for those tough jobs, to wide fan for low pressure chemical cleaning.
DeWalt® Replacement Spray Nozzles, Max 4500 PSI
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$34.99
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1-1/4 in |
| Width | 1 in |
| Height | 1-1/4 in |
| Weight | 0.2 lbs |
| Orifice Size | 4 in |
| Connection Size | 1/4 in |
Product Details
| Number of Hoses | 4 |
| Type | Nozzles |
| Nozzle Degrees | 0, 15, 25, 40, soap ° |
| Color | Multi-Color |
| Max Temperature | 140 °F |
| Max PSI | 4500 psi |
| Nozzle Included | Yes |
| Material | Steel/Brass |
| Connection Style | Quick Connect |
| Manufacturers Part Number | 80172 |
| Brand | DeWalt |
Warranty
| Warranty | 90 Days |