Features
BOSCH® 12" Wood/Demolition Reciprocating Saw Blade, 5/8 TPI- Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
Bosch 12" Wood/Demolition Reciprocating Saw Blade, RDN12V-25B, 5/8 TPI, 25-Piece
FeaturesExaggerated tip for easy plunge cuts Reinforced tooth design for long life in wood with nails Taper back body for easier starts in tough-to-reach applications Variable tooth pitch for faster chip removal and smoother cuts
Features
PRICE
$562.50 Sold in packages of 25 / $22.50 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Blade Length | 12 in |
| Blade Thickness | 1/16 in |
| Blade Width | 7/8 in |
Product Details
| Type | All Purpose Demolition Reciprocating Saw Blade |
| Teeth per Inch | 5/8 |
| TPI | 5/8 |
| Applicable Materials | Wood / Thick Metals |
| Material | Bi-Metal |
| Package Quantity | 25 |
| Description | Wood/Demolition Reciprocating Saw Blade |
| Manufacturers Part Number | RDN12V-25B |
| Brand | Bosch |