Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Econoco

Model # :WBB386973

MPN #: PW/1224WH

12" X 24" Melamine Shelf - White - Pkg Qty 8

Product Description
All Prestige melamine shelves are made of 3/4" melamine with edge banding on all 4 sides.

PRICE
$150.00  Sold in packages of 8 / $18.75 ea

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width24 in
Depth12 in
Height3/4 in

Product Details

TypeDisplay Shelf
Shelf Capacity85 lbs
ColorWhite
BrandEconoco