Triton Products LocBoard Steel Shelf, 12"W x 10"D, White Epoxy
Write a Review
|
Questions & Answers (0)
Product Description
Having clean, easily accessible and versatile storage and organizational solutions is an issue that every business encounters. Two innovative best-selling products, LocBoard™ and the LocBoard™ Shelf offer more holding strength than any other pegboard shelf. They provide a commercial grade heavy-duty pegboard and shelf system. Together, the LocBoard™ and LocBoard™ Shelf will provide the perfect pegboard solution. Imagine a shelf that can hold paint cans, spray cans, oil cans and more and have it on the pegboard and within grasp at all times. That is the power of the LocHook™ steel pegboard shelf from Triton Products. This shelf provides a lifetime of dependable service with commercial holding capacity. LocBoard Shelf is 12" wide and 10" deep with a 1" front lip to keep your items secure and 6 holes to hang garments.
PRICE
$66.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12 in |
| Depth | 10 in |
| Height | 3 in |
| Weight Capacity | 30 lbs |
| Weight | 3 lbs |
Product Details
| Type | Pegboard Shelf |
| Color | White |
| Finish | Epoxy Coated |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 56120-WHT |
| Brand | Triton Products |
Warranty
| Warranty | Limited Lifetime |