ASI Phenolic Locker Room Bench Top, 12" x 72", Dove Gray
Write a Review
|
Questions & Answers (0)
Product Description
12" x 72" Phenolic Locker Bench Top Dove Gray
ASI Phenolic Locker Bench Tops offer durability, strength and high end appearances. Dense Phenolic components stand up to the most extreme conditions of moisture and humidity. With a 3/4" thickness, phenolic components are impact, water, and corrosion resistant, and do not support bacteria. Phenolic Lockers Bench Tops are perfect for health clubs, country clubs, and executive washrooms. Pedestal sold separately. Backed by a 10 year Warranty.
ASI Phenolic Locker Bench Tops offer durability, strength and high end appearances. Dense Phenolic components stand up to the most extreme conditions of moisture and humidity. With a 3/4" thickness, phenolic components are impact, water, and corrosion resistant, and do not support bacteria. Phenolic Lockers Bench Tops are perfect for health clubs, country clubs, and executive washrooms. Pedestal sold separately. Backed by a 10 year Warranty.
PRICE
$225.95
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 12 in |
| Height | 3/4 in |
| Weight | 32 lbs |
| Thickness | 3/4 in |
Product Details
| Assembly Required | Yes |
| Type | Bench Top |
| Color | Gray |
| Frame Material | Steel |
| Manufacturers Part Number | 11-8167202 |
| Mounting Style | Bolt Down |
| Top Material | Phenolic |
| Brand | ASI Storage |
Warranty
| Warranty | 10 yr |