- Poly Tubing makes a custom size, heavy-duty bag every time.
- Cut tubing to desired length, insert product and seal.
- Use for packing heavy items.
- Seal using Impulse Sealers
Global Industrial
Model # :WBB2205074
Global Industrial Low Density Poly Tubing, 12"W x 1075'L, 4 Mil, Clear, 1 Roll
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$159.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1075 ft |
| Width | 12 in |
| Thickness | 4 mil |
Product Details
| Manufacturers Part Number | B2205074 |
| Color | Clear |
| Brand | Global Industrial |