MSI Products 1/2" Zinc Plated Galvanized Merchant Steel 7/8" Taper Hex Socket Plug, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Zinc Plated 7/8" Taper Hex Socket Plugs are designed to close female-threaded openings, providing a secure, leak-resistant seal for system termination, testing, or maintenance access. The 7/8" taper design improves sealing by increasing thread interference, while the internal hex (Allen) drive allows for flush installation and reliable torque in tight spaces.
Manufactured to ASME B16.14 standards with NPTF threads, these plugs are built for consistent, pressure-tight performance. Zinc plating provides corrosion resistance, and materials are RoHS compliant for environmental and safety requirements.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Built to meet stringent quality standards, these plugs deliver dependable performance.
Manufactured to ASME B16.14 standards with NPTF threads, these plugs are built for consistent, pressure-tight performance. Zinc plating provides corrosion resistance, and materials are RoHS compliant for environmental and safety requirements.
Each fitting includes full lot traceability, with Material Test Reports available upon request. Built to meet stringent quality standards, these plugs deliver dependable performance.
PRICE
$1.06
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/2 in |
Product Details
| Point Of Origin | Domestic |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Color | Gray |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A2350708 |
| Fitting Type | Flush Hex Socket/Countersunk Plug |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | No |