Hex Socket Plug 300# Galvanized Steel - 1/4''
Extra Heavy Class 300 Specifications: ANSI B1.20.1, Threads. B16.3, Dimensions, Pressure Rating. A.S.T.M. A 197, Material. A153, Galvanizing. Pressure ratings: 300 p.s.i- Saturated Steam 1/4'' - 1'' - 2000 p.s.i - At 150 Degrees W.O.G 1-1/4''-2'' - 1500 p.s.i - At 150 Degrees W.O.G 2-1/2'' - 3'' - 1000 p.s.i - At 150 Degrees W.O.G (Sold in quantity of 100 pcs.)Pittsburgh Plug & Products 19521202 Hex Socket Plug 300# Galvanized Steel - 1/4'' - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21.20 Sold in packages of 100 / $0.21 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4 in |
Product Details
| Type | Hex Head |
| Point Of Origin | Domestic |
| Class | 300 |
| Material | Galvanized Steel |
| Package Quantity | 100 |
| Connection Style | MNPT |
| Manufacturers Part Number | 19521202 |
| PSI | 300 psi |
| Fitting Type | Hex Socket Plug |
| Brand | Pittsburgh Plug |
Compliance & Certifications
| Lead Free Compliant | Yes |