M&W 120"-144" Spread Adjustable Lift, Yellow - 10000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
10000lb-WLL 120"-144" Hook Bottom Adjustable Lift is manufactured to exceed all ASME B30.20 and OSHA regulations. Powder coated safety yellow for increased visibility, proof loaded and shipped with certification paperwork. Bail adjusts for offset CG. Made in USA.
PRICE
$5,899.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 40 in |
| Height | 156 in |
| Weight Capacity | 10000 lbs |
| Weight | 795 lbs |
| Spread | 120 to 144 in |
| Upper Bail Adjustment | 24 in |
| Dimension C | 2 in |
| Dimension A | 4 in |
| Head Room | 23 in |
| Dimension B | 7 in |
| Upper Bail | 4 x 7 in |
| Dimension D | 0.75 in |
| Dimension E | 0.96 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Hook Type | Swivel |
| Package Quantity | 1 |
| Manufacturers Part Number | 16419 |
| Brand | M&W |