M&W 14' Spread Basket Lifting Beam, Yellow - 10000 Lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
10000lb-WLL 168" Basket Lift beamm is manufactured to exceed all ASME B30.20 and OSHA regulations. Powder coated safety yellow for increased visibility, proof loaded and shipped with certification paperwork. Use with slings in a basket hitch; use with at least 2" eyes. Made in USA.
PRICE
$5,999.00
1
1
Ships in 14 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 40 in |
| Height | 150 in |
| Weight Capacity | 10000 lbs |
| Weight | 965 lbs |
| Spread | 168 in |
| Dimension C | 2 in |
| Dimension A | 4 in |
| Head Room | 18 in |
| Dimension B | 7 in |
| Upper Bail | 4x7 in |
| Dimension D | 1.25 in |
Product Details
| Assembly Required | No |
| Color | Yellow |
| Package Quantity | 1 |
| Manufacturers Part Number | 17517 |
| Brand | M&W |