Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB208370

MPN #: 68700

Vollrath® 120 Qt (20") Heavy Duty Stock Pot

Product Description
Solid welded aluminum handles for durability and easy cleaning. Double-thick top stands up to tough knocks. Heavy gauge impact resistant 3004 aluminum. Double-thick bottom heats evenly and eliminates hot spots. Smooth surface for easy cleaning. Flat and domed covers available. 2 Gauge - 1/4" (.63 cm) thick. Designed for preparing stocks, soups, and liquids. Tall and narrow shape allows liquids to bubble up through the food, extracting maximum flavor. Solid welded aluminum handles for durability and easy interior cleaning. Covers sold separately. Stock pots with out faucets are NSF certified and have Limited Lifetime Warranty. Stock pots with faucets are not NSF certified and are not covered by Jacob's Pride Warranty. 20" diameter. 120 quart capacity.

PRICE
$709.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth23 in
Diameter20 in

Product Details

Capacity120 qt
MaterialAluminum
Package Quantity1
DescriptionWear-Ever Classic Select Heavy-Duty Aluminum Stock Pot 120 Qt, 20 Diameter Inche
Manufacturers Part Number68700
BrandVollrath