Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Vollrath

Model # :WBB1226366

MPN #: 4302

Vollrath® Wear-Ever Classic Rolled Edge Stock Pots, 4302, 8 Gauge, 9 Quart Capacity - Pkg Qty 2

Product Description
Vollrath, Wear-Ever Classic Rolled Edge Stock Pots, 4302, 8 Gauge, 9 Quart Capacity

Features:
  • Extra dent-resistant 3004 aluminum alloy
  • Spot-welded handles prevent leakage
  • Easy to clean
PRICE
$195.90  Sold in packages of 2 / $97.95 ea

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Depth8-5/8 in
Gauge8 ga
Diameter9 in

Product Details

Capacity9 qt
Package Quantity2
DescriptionWear-Ever Classic Rolled Edge Stock Pot 9 Qt, 9 Diameter Inches

Manufacturers Part Number4302
BrandVollrath

Compliance & Certifications

CertificationsNSF