Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edwards

Model # :T9AB2220210

MPN #: ED9-IW120-3P208-A

120 Ton Ironworker - 3 Phase, 208V w/ Hydraulic Accessory Pack - Edwards ED9-IW120-3P208-A

Product Description
The Powerhouse Five Available Workstations Universal Open Tooling Station 24" Flat Bar Shear Dedicated Coper Notcher Electric Stroke Control ANSI B11.5-1988R(02) Compliant ETL/UL Approved ControlsOur most powerful Ironworker, the Edwards 120 Ton JAWS Ironworker offers the most in capacity and versatility. Standard features include a Punch Assembly, 24" wide Flat Bar Shear, high capacity Angle Shear, Coper Notcher and a universal open tooling station for optional Tooling Accessories allowing you to select the perfect tool for your needs.The optional Hydraulic Accessory Pack allows your Ironworker to act as a power source to our expanding line of innovative Hydraulic Accessory Tools, such as the 10 Ton Tube/Pipe Bender, 20 Ton Shop Press and 40 Ton Shop Press.

Features & Benefits:
  • The Powerhouse
  • Five Available Workstations
  • Universal Open Tooling Station
  • 24" Flat Bar Shear
  • Dedicated Coper Notcher
  • Electric Stroke Control
  • ANSI B11.5-1988R(02) Compliant
  • ETL/UL Approved Controls
  • Our most powerful Ironworker, the Edwards 120 Ton JAWS Ironworker offers the most in capacity and versatility. Standard features include a Punch Assembly, 24" wide Flat Bar Shear, high capacity Angle Shear, Coper Notcher and a universal open tooling station for optional Tooling Accessories allowing you to select the perfect tool for your needs.
  • The optional Hydraulic Accessory Pack allows your Ironworker to act as a power source to our expanding line of innovative Hydraulic Accessory Tools, such as the 10 Ton Tube/Pipe Bender, 20 Ton Shop Press and 40 Ton Shop Press.


PRICE
$49,989.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Punch Thickness1-1/2" Dia. in 1"
Max 'Coper Notcher Thickness1/2"

Product Details

SeriesJaws
Flat Bar Capacity1/2" x 24", 1" x 12"
Tooling StationsIntegrated Coper Notcher
Motor Voltage208V V
Angle Shear Capacity6" x 6" x 1/2"
Country of OriginMade in USA
Phase3
Description120 Ton Ironworker
Manufacturers Part NumberED9-IW120-3P208-A
Rating120 Tons
BrandEdwards

Compliance & Certifications

CertificationsCSA Certified