Global Industrial
Model # :WB607993
Global Industrial 120 x 30 Production Workbench - Shop Square Edge Top, 2 Cabinet, 1 Leg, Gray
Write a Review
|
Questions & Answers (0)
Product Description
120"W x 30"D Production Workbench - Shop Square Edge Top, 2 Cabinet, 1 Leg, Gray
These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4"W x 20"D x 32"H. Tempcore - 1-1/2" thick high grade hardboard on two sides w/45 lb. density particleboard core. Double electrical knockouts on legs. 120"W Benches include (2) 60"W tops, (2) cabinets, and (1) leg frame.
These extra long workbenches are built with durability in mind. Bench pedestals are 15-3/4"W x 20"D x 32"H. Tempcore - 1-1/2" thick high grade hardboard on two sides w/45 lb. density particleboard core. Double electrical knockouts on legs. 120"W Benches include (2) 60"W tops, (2) cabinets, and (1) leg frame.
PRICE
$870.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Depth | 30 in |
| Height | 35-1/2 in |
| Weight Capacity | 5000 lbs |
Product Details
| Assembly Required | Yes |
| Type | Double Pedestal Workbench |
| Color | Gray |
| Configuration | Cabinet / Cabinet / Open Leg |
| Edge Type | Square |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Leg Type | Fixed |
| Manufacturers Part Number | 607993 |
| Number of Cabinets | 2 |
| Top Material | Shop Top |
| Brand | Global Industrial |