Global Industrial
Model # :WB253959BL
Global Industrial Security Cabinet Bench w/ Stainless Steel Square Edge Top, 72"W x 30"D, Blue
|
Questions & Answers (0)
Product Description
✓ Square-edge stainless steel worktop by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Mobile, cabinet-style base with secure storage
EXTRA HEAVY DUTY SECURITY CABINET BENCHES
Square Edge Stainless Steel Top
These cabinet benches are enclosed with heavy gauge steel to provide security for all your under bench top storage needs. High quality, industrial work benches are made to last using rugged 2" square, 14 gauge tubular steel legs that are height adjustable 28-34"H at 2" increments. These workbenches offer 5000 lb. capacity. 1-1/2" thick x 16 gauge Type 304 stainless steel top with standard square edge. Cabinets include cut resistant padlockable hasp for security (padlock sold separately). Interior compartment measures 25-1/2"D x 22"H. Center Shelf sold separately.Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Offers clearance space under cabinet. Powder coat finish. Quick and easy assembly.
✓ High weight capacity to handle most projects and tasks
✓ Mobile, cabinet-style base with secure storage
EXTRA HEAVY DUTY SECURITY CABINET BENCHES
Square Edge Stainless Steel Top
These cabinet benches are enclosed with heavy gauge steel to provide security for all your under bench top storage needs. High quality, industrial work benches are made to last using rugged 2" square, 14 gauge tubular steel legs that are height adjustable 28-34"H at 2" increments. These workbenches offer 5000 lb. capacity. 1-1/2" thick x 16 gauge Type 304 stainless steel top with standard square edge. Cabinets include cut resistant padlockable hasp for security (padlock sold separately). Interior compartment measures 25-1/2"D x 22"H. Center Shelf sold separately.Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Offers clearance space under cabinet. Powder coat finish. Quick and easy assembly.
PRICE
$1,199.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72 in |
| Depth | 30 in |
| Height | 28 - 34 in |
| Weight Capacity | 3000 lbs |
| Nominal Height | 28 - 34 in |
Product Details
| Assembly Required | Yes |
| Type | Cabinet Workbench |
| Color | Blue |
| Edge Type | Square |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 253959BL |
| Top Material | Stainless Steel |
| Brand | Global Industrial |