Global Industrial
Model # :WB607953
Global Industrial Extra Long Industrial Workbench, 2 Cabinets, 120"W x 30"D, Gray
Write a Review
|
Questions & Answers (0)
Product Description
✓ Square-edge maple Boos butcher block by John Boos & Co.
✓ High weight capacity to handle most projects and tasks
✓ Extra-long worktop for larger projects with cabinets
EXTRA LONG INDUSTRIAL BENCH
2 Cabinet Pedestals With Leg - Square Edge Maple Top
The answer for those looking for the ultimate in durability and value. This multi-purpose bench has a 2-1/4" thick square edge top that is warp resistant, durable and long lasting. Stringer braced heavy-duty steel legs guarantee rigidity and stability. Pedestals are 15-3/4"W x 20"D. Maple Butcher Block Top is kiln dried and sealed with a mineral oil protectant. 120"W Benches include two 60"W tops. Overall height is 34-1/4". Ideal for shipping, assembly and maintenance jobs.
✓ High weight capacity to handle most projects and tasks
✓ Extra-long worktop for larger projects with cabinets
EXTRA LONG INDUSTRIAL BENCH
2 Cabinet Pedestals With Leg - Square Edge Maple Top
The answer for those looking for the ultimate in durability and value. This multi-purpose bench has a 2-1/4" thick square edge top that is warp resistant, durable and long lasting. Stringer braced heavy-duty steel legs guarantee rigidity and stability. Pedestals are 15-3/4"W x 20"D. Maple Butcher Block Top is kiln dried and sealed with a mineral oil protectant. 120"W Benches include two 60"W tops. Overall height is 34-1/4". Ideal for shipping, assembly and maintenance jobs.
PRICE
$1,325.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 120 in |
| Depth | 30 in |
| Height | 34-1/4 in |
| Weight Capacity | 6000 lbs |
| Weight | 369 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | Yes |
| Type | Double Pedestal Workbench |
| Color | Gray |
| Configuration | Cabinet / Cabinet / Open Leg |
| Edge Type | Square |
| Leg Style | Pedestal Leg |
| Mobile or Stationary | Stationary |
| Material | Steel |
| Construction Type | Unassembled |
| Leg Type | Fixed |
| Manufacturers Part Number | 607953 |
| Number of Cabinets | 2 |
| Top Material | Maple Butcher Block |
| Brand | Global Industrial |