Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Blickman

Model # :WBB3079453

MPN #: 1041200125

Blickman 1200 Economy Hand Operated Exam Stool W/O Back W/5 Leg Black Composite Base

Product Description
Blickman's 1200 economy hand operated exam stool is a mobile stool without a backrest that rests on a 24" diameter, 5 leg black composite base and moves on 2" black, twin wheel casters. Sit comfortably on a 15" diameter, vinyl upholstered seat with 3" thick polyfoam padding.

Features:
  • 24" diameter, 5 Leg, black composite base
  • Hand lift adjusts 7"
  • Height adjustment: 18-3/8" to 25-3/8"
  • 15" diameter, 3" thick vinyl covered polyfoam padded seat
  • Five 2" black twin wheel casters
  • Backrest
  • 74 different vinyl colors
  • Standard Model
  • Deluxe Model
  • Made in the USA


PRICE
$359.95

1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity300 lbs
Seat Width15 in
Seat Depth15 in
Seat Height18-3/8 - 25-3/8 in
Seat Thickness3 in
Min Seat Height18-3/8 in
Max Seat Height25-3/8 in
Base5 Legged
Base Diameter23 in
Caster Diameter2 in

Product Details

Assembly RequiredNo
Frame Color FamilyBlack
AntimicrobialNo
Arm TypeArmless
Manufacturers Part Number1041200125
ShapeRound
BrandBlickman
TypeMedical / Lab Stool
ColorBlack
Mobile or StationaryMobile
Footrest IncludedNo
Seat Color FamilyBlack
Casters IncludedYes
Package Quantity1
DescriptionEconomy Hand Operated Exam Stool
Frame MaterialComposite
Back TypeBackless
Seat MaterialVinyl

Warranty

WarrantyLifetime Limited