Durham Mfg.® Workbench W/ Steel Square Edge & Shelf, 60"W x 36"D, Gray
|
Questions & Answers (0)
Product Description
The top is 3/16" thick reinforced steel plate 7 ga steel corner gussets for added strength. Legs are 2" x 2" x 1/4" solid steel angle iron. All models include a 12 ga steel lower shelf with 500 lbs. capacity. Foot pads with pre-drilled holes allow lagging to the floor. Unit ships fully assembled ready for use. This unit has durable gray powder coat finish, and a 34" height overall.
PRICE
$719.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 36 in |
| Height | 34 in |
| Weight Capacity | 12000 lbs |
| Nominal Height | 34 in |
Product Details
| Assembly Required | No |
| Power | No |
| Type | Open Base Workbench |
| Color | Gray |
| Number of Drawers | -- |
| Duty Rating | Extra Heavy Duty |
| Edge Type | Square |
| Leg Style | Square Tubular Leg |
| Mobile or Stationary | Stationary |
| Number of Shelves | 1 |
| Construction Type | All-Welded |
| Leg Type | Fixed |
| Manufacturers Part Number | HDWB-3660-95 |
| Primary Use | Manufacturing Facilities |
| Top Material | Steel |
| Brand | Durham Mfg. |