Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Durham Mfg.

Model # :WBB2337039

MPN #: HDWB-MT-3672-95

Durham Mfg.® Standard Workbench W/ Shelf & Maple Square Edge, 72"W x 36"D, Gray

Product Description
This is an extra heavy duty workbench with lower shelf and provisions for attaching optional drawer. This product has a limited warranty of 1 year.

Features:
  • The top is 2" thick maple on 7 ga reinforced steel
  • Legs are 2" x 2" x 1/4" solid steel angle iron
  • Lower shelf has 500 lbs capacity
  • Foot pads with pre-punched holes allow lagging to the floor
  • Bottom surface has a backstop
  • Ships fully assembled
  • Convenient sturdy work surface
  • Durable, gray, textured powder coat finish
  • 12 ga shelf, and 7 ga frame


PRICE
$2,719.00

1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width72 in
Depth36 in
Height36-1/8 in
Weight Capacity12000 lbs
Weight395 lbs
Nominal Height36 in

Product Details

Assembly RequiredNo
Number of Drawers--
Edge TypeSquare
Leg StyleSquare Tubular Leg
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part NumberHDWB-MT-3672-95
Primary UseManufacturing Facilities
BrandDurham Mfg.
PowerNo
TypeOpen Base Workbench
ColorGray
Duty RatingExtra Heavy Duty
Mobile or StationaryStationary
Package Quantity1
Leg TypeFixed
Top MaterialMaple Butcher Block

Warranty

Warranty1 yr