- Made in the U.S.A.
- Cannot rust
- No sharp corners
- No glass to shatter
- Pitched drainage
- Natural ventilation
- Dent proof
- Lower freight cost
- Less storage space
- Easily cleaned
- No padlock required
- High density injection molded
- Lower replacement costs
- Cylinder lock with key
- Red or white injection molded plastic hammer with flexible torsion and ribbed gripStainless steel clear nylon jacketed mechanical cable
- Grid scored, UV resistant break panel for improved emergency access
- UV resistant labels
- Protective frame
- Lower maintenance cost
Cato Chief Plastic Fire Extinguisher Cabinet, Fits 20 Lbs. Extinguisher, White
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$99.95
1
1
Ships in 8 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/2 in |
| Depth | 9-1/2 in |
| Height | 28-5/16 in |
| Extinguisher Size | 20 Lbs. |
Product Details
| Breakable Window | Yes |
| Type | Cabinet w/ Window |
| Window Material | Acrylic |
| Color | White |
| Series | Chief |
| Mounting Location | Surface |
| Material | Polystyrene |
| Description | Fire Extinguisher Cabinet |
| Package Quantity | 1 |
| Manufacturers Part Number | C12001-H |
| Indoor/Outdoor | Indoor/Outdoor |
| Lockable | Yes |
| Brand | Cato |
Warranty
| Warranty | 1 yr |