Horizontal Decal Fire Extinguisher Lettering On Clear Film, Red
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 19 in |
| Width | 2 in |
| Depth | 2 in |
| Height | 27-3/16 in |
Product Details
| Type | Fire Extinguisher Letters |
| Package Quantity | 1 |
| Color | Red |
| Brand | JL Industries |
Related Products
✓ Holds a 20 lb. fire extinguisher ✓ Lockable for security and safety – no padlock required ✓ Red cabinet with breakable acrylic window This red Global Industrial™ Fire Extinguisher Cabinet is made of high-density molded plastic and has no sharp corners or glass to shatter. This cabinet has a breakable, acrylic window for quick access in emergencies. This cabinet is designed for indoor use. Fire extinguisher sold separately. Limited 1-Year Warranty. Dimensions: 28-3/8"W x 11-5/16"D x 10"H Natural ventilation and pitched drainage Dent and rust resistant ...
✓ Holds 2-1/2 – 5 lb. fire extinguishers ✓ Lockable for security and safety – no padlock required ✓ Red cabinet with breakable acrylic window This red Global Industrial™ Fire Extinguisher Cabinet is made of high-density molded plastic and has no sharp corners or glass to shatter. This cabinet has a breakable, acrylic window for quick access in emergencies. This cabinet is designed for indoor use. Fire extinguisher sold separately. Limited 1-Year Warranty. Dimensions: 19-5/16"W x 8-1/4"D x 6-11/16"H Natural ventilation and pitched drainage Dent and rust ...
Se-Kure Fire Extinguisher Alarm Kit, SP-101Kit. Frustrated with replacing your fire extinguishers because of abuse, tampering or theft? Install this proven alarm to assist in preventing such issues. Not only does it protect your extinguisher when there is no emergency, it leaves the extinguisher accessible for when those emergencies occur and does not interfere with fire fighting in any way. If the sensor is removed from the handle or the extinguisher is removed from the wall the alarm will sound. Includes SP-100 Fire Extinguisher Alarm Module Sp-102 Fire Extinguisher Alarm Sensor w/ ...
Kidde Pro fire extinguishers are built to handle most class A, B, and C type fire risks found in light industrial, commercial, and residential applications. The product line includes several features to enhance product ease of operation, reliability, and serviceability, providing safe and reliable fire protection performance and exceptional customer value The Pro 10 MP unit is fitted with a pressure gauge that provides at-a-glance status, cylinder is manufactured from impact resistant steel and the valve assembly is all metal. Key Features: Painted aluminum handles and levers are easy to ...
Made in the U.S.A. Cannot rust No sharp corners No glass to shatter Pitched drainage Natural ventilation Dent proof Lower freight cost Less storage space Easily cleaned No padlock required High density injection molded Lower replacement costs Cylinder lock with key Red or white injection molded plastic hammer with flexible torsion and ribbed gripStainless steel clear nylon jacketed mechanical cable Grid scored, UV resistant break panel for improved emergency access UV resistant labels Protective frame Lower maintenance cost