Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Se-Kure Controls

Model # :WB672079

MPN #: SP-101

Se-Kure Fire Extinguisher Alarm Kit, SP-101Kit

Product Description
Se-Kure Fire Extinguisher Alarm Kit, SP-101Kit.

Frustrated with replacing your fire extinguishers because of abuse, tampering or theft? Install this proven alarm to assist in preventing such issues. Not only does it protect your extinguisher when there is no emergency, it leaves the extinguisher accessible for when those emergencies occur and does not interfere with fire fighting in any way. If the sensor is removed from the handle or the extinguisher is removed from the wall the alarm will sound.

Includes
  • SP-100 Fire Extinguisher Alarm Module
  • Sp-102 Fire Extinguisher Alarm Sensor w/ Strap
  • SP-103 Beaded Strap
  • SKP-101K Allen Key for Tamper Screws
  • (2) Sk-1483 Alarm Module Keys
PRICE
$91.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5-1/2 in
Width3-1/2 in
Height1-3/4 in
Weight0.2 lbs

Product Details

Assembly RequiredNo
TypeAlarm Kit
ColorRed
Operating Temperature73.4° F
Mounting LocationSurface
Wattage9 W
MaterialABS Plastic
UsageFire Extinguishers
DescriptionFire Extinguisher Alarm Kit
Package Quantity1
Manufacturers Part NumberSP-101
BrandSe-Kure Controls