Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2224753

MPN #: 12004

Ergodyne® 12004 Chill-Its® 6235 Phase Change Standard Cooling Vest, Khaki, L/XL

Product Description
Ergodyne® Chill-Its® 6235 Standard Phase Change Cooling Vest - Vest Only, Khaki, L/XL

The Chill-Its® 6230 Standard Phase Change Cooling Vest is made to house phase change cooling packs (sold separately) to keep workers cooler, safer and more productive. Made of a comfortable cotton blend fabric, this vest features adjustable hook and loop closures at the shoulders and waist to provide a customized comfortable fit.

Features:
  • Adjustable hook and loop closure on both shoulders and waist
  • Made out of cotton
  • Extended vest surface area to enhance cooling power
  • Available in 2 sizes: S/M and L/XL
  • Cooling packs sold separately
PRICE
$139.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight2 lbs
SizeL/XL
Chest Size40"-52"

Product Details

TypeCooling Vest
ClassNon-ANSI
ColorBrown
SeriesChill-Its® 6235
Cooling TechnologyPhase Change
IncludesVest only
Closure TypeHook & Loop
MaterialCotton
DescriptionPhase Change Standard Cooling Vest, Vest Only
Package Quantity1
Manufacturers Part Number12004
Primary UseHeat Stress Protection
BrandErgodyne