- Maintains constant 64°F / 18°C for up to 4 hours
- Packs recharge in as little as 10 minutes
- Patented honeycomb ice pack design eliminates stiffness
- Vest made with modacrylic cotton blend FR fabric
- Fabric meets ASTM F1506 performance requirements (ATPV rating of 7.1 cal/cm2);
classified HRC1 per NFPA 70E - Adjustable hook and loop closures on both shoulders and waist
- Extended vest surface area enhances cooling power
- Two elastic pen loops on chest
Ergodyne Chill-Its 6215 Phase Change Cooling Vest, FR Protection, Khaki, S/M
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$495.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 6 lbs |
| Size | S/M |
| Chest Size | 32"-40" |
Product Details
| Type | Cooling Vest |
| Class | Non-ANSI |
| Color | Brown |
| Series | Chill-Its® 6215HV |
| Cooling Time | Up To 4 Hours |
| Cooling Technology | Phase Change |
| Includes | 1 Vest, 2 Packs (Front and Back) |
| Closure Type | Hook & Loop |
| Material | Modacrylic Cotton Blend FR Fabric |
| Description | FR Phase Change Cooling Vest, Vest + Packs |
| Package Quantity | 1 |
| Manufacturers Part Number | 12200 |
| Primary Use | Heat Stress Protection |
| Brand | Ergodyne |
Compliance & Certifications
| Certifications | ASTM F1506, ATPV Rating, CAT 1 |