Global Industrial
Model # :WB501746
Global Industrial 8" Cable Zip Ties, Natural with UV, 75 Lb., 100 Pack
|
Questions & Answers (0)
Product Description
Global Industrial 8" Cable Zip Ties, Natural w/UV, 75 lb, 100 pack
PRICE
$4.39
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 8 in |
| Width | .18 in |
| Tensile Strength | 75 psi |
Product Details
| Type | Basic / Standard |
| Package Quantity | 100 |
| Color | White |
| Manufacturers Part Number | 501746 |
| Brand | Global Industrial |