NSI TORK® 7300 24 Hour Skip A Day Time Switch, 40A, 120V, 3PST, Indoor/Outdoor Metal Enclosure
Write a Review
|
Questions & Answers (0)
Product Description
Automatic ON-OFF control when operation is required at the same time every day, with optional versatility of one to six days omission.
PRICE
$489.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 5 in |
| Depth | 3-1/2 in |
| Height | 9 in |
Product Details
| Type | 24 Hour |
| Horsepower | 3/4 HP |
| Voltage | 120 V |
| Color | Gray |
| Manufacturers Part Number | 7300 |
| Amperage | 20 A |
| Key | 147130 |
| Switch Type | SPDT |
| Brand | Tork |