Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB434438

MPN #: DLC400BP

NSI TORK® DLC400BP 365 Day Lighting Panel Astronomic w/Memory Module Photosensor & Inputs, 4CH

Product Description
NSI TORK® DLC400BP 365 Day Lighting Panel Astronomic with Memory Module Photosensor & Inputs, 4CH, 30A, 120-277V, SPDT, Indoor Metal Enclosure

The DLC400BP is a multi-voltage, dedicated 4 zone lighting controller with photocell input in a NEMA 3R enclosure. The unit has heavy duty 30 Amp SPDT contacts, thereby eliminating the need for costly contactors in most applications. Each zone can be actuated by 1) the photosensor, or 2) time of day, or 3) a combination of both. Light level settings at which loads turn ON and OFF as well as time schedules are assigned independently to each zone, with the additional capability of remote override inputs from external switches or local override at the keypad.

PRICE
$2,399.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length10.5 in
Width6 in
Depth5 in

Product Details

Type365 Day
Number of Channels4 Channel
Voltage120/(208-240)/277 V
ColorTan
Manufacturers Part NumberDLC400BP
Key147130
Contact TypeMaintained
BrandTork