Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tork

Model # :WBB434542

MPN #: SS703Z

NSI TORK® SS703Z Astro Wall Switch Timer, No Neutral 3-Way, 15A, 120/277V, Rated for LED, White

Product Description
APPLICATIONS FOR CONTROLLING:
  • Indoor/Outdoor lighting including fluorescent, incandescent PAR lamps and HID.
  • Ventilating fans in ceilings, bathrooms, windows and whole house types.
  • Lamps, radio, or TV to give the home a "lived-in" look while away.
  • Appliances such as space heaters, coffee makers and entertainment equipment.
FEATURES:
  • 6 daily ON and OFF settings, 42 per week.
  • Automatic DST feature
  • Set once and never set it again. Follows seasonal changes in sunrise and sunset times.
  • Can be used as a 24 hour or 7 day time switch
  • True in line timer - no minimum load required
  • One timer switches 120/240/277VAC, 60Hz
  • Variable Voltage: 120-277VAC, 12-28 VDC
  • Matching protective cover over pushbuttons
  • Manual ON/OFF capability
  • To-the-minute digital accuracy
  • Display continuously shows time of day, timer mode, and load status
  • Battery backup (battery is supplied)
  • For single pole and 3 way applications up to 100 feet
  • Uses standard decorator wallplate in single or multigang installations


PRICE
$99.95

Min. purchase quantity is 3
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width7 in
Depth2 in
Height4-1/2 in

Product Details

Type24 Hour/7 Day
Voltage120-277 V
ColorBrown
Manufacturers Part NumberSS703Z
Key147130
Switch TypeSPST
BrandTork