Haws®, 7501BL,120V Insulated Portable Blanket For Eyewash 7501
Write a Review
|
Questions & Answers (0)
Product Description
Haws® 120V Insulated Portable Blanket For Eyewash 7501, 7501BL
Model 7501BL NEMA 3R heated, insulated blanket provides ANSI compliant tempered water in operating temperatures to -20° F (-30° C). The self-contained blanket easily installs on to existing model 7501. 120VAC, 60 Hz, 1.38A electrical requirement with supplied 8' GFCI power cord. Eyewash and heating blanket offered as a package or individually. Voltage and Haz Loc options available. CSA certified for NEMA/Type 3R in ordinary locations, and to ANSI/ISEA Z358.1
Model 7501BL NEMA 3R heated, insulated blanket provides ANSI compliant tempered water in operating temperatures to -20° F (-30° C). The self-contained blanket easily installs on to existing model 7501. 120VAC, 60 Hz, 1.38A electrical requirement with supplied 8' GFCI power cord. Eyewash and heating blanket offered as a package or individually. Voltage and Haz Loc options available. CSA certified for NEMA/Type 3R in ordinary locations, and to ANSI/ISEA Z358.1
PRICE
$2,099.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 13 in |
| Width | 13 in |
| Height | 16 in |
| Weight | 7 lbs |
Product Details
| Type | Accessory |
| Color | Green |
| Material | Polyethylene |
| Package Quantity | 1 |
| Description | Eyewash Heating Blanket |
| Manufacturers Part Number | 7501BL |
| Brand | Haws |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| ANSI Certification | ANSI Z358.1 |