Haws®, TWBS.EW.H, Instantaneous Heater For Eyewash Station
Write a Review
|
Questions & Answers (0)
Product Description
Haws® Instantaneous Heater For Eyewash Station
Model TWBS.EW.H on-demand, prepackaged, fully engineered and tested tempering system to provide tempered water instantaneously. System is designed to increase cold water temperature by a minimum of 34° F (19° C) at 4 gpm (15.1 L) flow and 68° F (38° C) at 2.0 gpm (7.5 L); thus it is suitable for single eyewash application. Outlet water temperature is factory set at 80° F (26° C). System consists of a UL listed 20 KW electrical instantaneous water heater, a hot shutoff valve, a bypass valve, an in-line 50 x 50 mesh filter, and an outlet temperature gauge. Requires 45 - 90 psi (3 - 6 ATM) flowing pressure. Inlet and Outlet: 1/2" IPS. Electrical Supply: 480 VAC, 3-phase, 3 wire and ground. 24 Amp per Phase. FOR INDOOR USE ONLY.
Model TWBS.EW.H on-demand, prepackaged, fully engineered and tested tempering system to provide tempered water instantaneously. System is designed to increase cold water temperature by a minimum of 34° F (19° C) at 4 gpm (15.1 L) flow and 68° F (38° C) at 2.0 gpm (7.5 L); thus it is suitable for single eyewash application. Outlet water temperature is factory set at 80° F (26° C). System consists of a UL listed 20 KW electrical instantaneous water heater, a hot shutoff valve, a bypass valve, an in-line 50 x 50 mesh filter, and an outlet temperature gauge. Requires 45 - 90 psi (3 - 6 ATM) flowing pressure. Inlet and Outlet: 1/2" IPS. Electrical Supply: 480 VAC, 3-phase, 3 wire and ground. 24 Amp per Phase. FOR INDOOR USE ONLY.
PRICE
$6,099.00
1
1
Ships in 9 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 6 in |
| Height | 35 in |
Product Details
| Type | Accessory |
| Shower Flow Rate | 2, 4 |
| Mounting Location | Wall Mount |
| Material | Brass |
| Description | Instantaneous Heater For Eyewash Station |
| Manufacturers Part Number | TWBS.EW.H |
| For Use With | Eyewash Station |
| Brand | Haws |