Haws®, 9201EFE, Emergency Valve For Eyewash Station, 12 GPM
Write a Review
|
Questions & Answers (0)
Product Description
Haws® Emergency Valve For Eyewash Station, 12 GPM
Model 9201EFE (patent pending) is a thermostatic mixing valve that mixes hot and cold water to supply tempered water of up to 12 gpm (45.4 L) for emergency eyewash fixtures. Unit employs a paraffin filled thermostatic mixing element. Lowest internal pressure drop where supply pressure is low, and a high Cold Water Bypass flow rate of 10 gpm (37.8 L). The improved brass design with a one piece casting uses internal check stops, over-sized valve seats, a shuttle design that eliminates valve binding, and a funnel design to improve temperature control with better mixing at low flow rates. Lime and calcium resistant components are used throughout. The outlet temperature factory setting is 85° F (29° C). Maximum operating pressure: 125 psi (8.62 Bar). Temperature adjustment range 60 - 90° F (16 - 35° C). Min/max inlet hot water temperature: 120°/180° F (49°/82° C), with recommended inlet temperature: 140° F (60° C). Min/max inlet cold water temperature: 40°/70° (4.4°/21.1° C). Inlet 1/2" NPT(F). Outlet 3/4" NPT(F).
Model 9201EFE (patent pending) is a thermostatic mixing valve that mixes hot and cold water to supply tempered water of up to 12 gpm (45.4 L) for emergency eyewash fixtures. Unit employs a paraffin filled thermostatic mixing element. Lowest internal pressure drop where supply pressure is low, and a high Cold Water Bypass flow rate of 10 gpm (37.8 L). The improved brass design with a one piece casting uses internal check stops, over-sized valve seats, a shuttle design that eliminates valve binding, and a funnel design to improve temperature control with better mixing at low flow rates. Lime and calcium resistant components are used throughout. The outlet temperature factory setting is 85° F (29° C). Maximum operating pressure: 125 psi (8.62 Bar). Temperature adjustment range 60 - 90° F (16 - 35° C). Min/max inlet hot water temperature: 120°/180° F (49°/82° C), with recommended inlet temperature: 140° F (60° C). Min/max inlet cold water temperature: 40°/70° (4.4°/21.1° C). Inlet 1/2" NPT(F). Outlet 3/4" NPT(F).
PRICE
$1,259.00
1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 4 in |
| Height | 4 in |
Product Details
| Type | Accessory |
| Shower Flow Rate | 12, 10 |
| Material | Brass |
| Description | Emergency Valve For Eyewash Station |
| Manufacturers Part Number | 9201EFE |
| For Use With | Single Eyewash |
| Brand | Haws |