Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Erie

Model # :WBB850846

MPN #: AG24B020

Erie 120V Normally Open Steam Actuator Without End Switch AG24B020

Product Description
Erie 120V Normally Open Steam Actuator Without End Switch AG24B020

Erie's PopTop motorized hydronic valves provide convenient, reliable and easy installation for a variety of heating and cooling applications. Installation is a snap with easy, one-handed removal or engagement of the actuator to the valve body. Push the button and lift. It's that simple. Made in the USA.

  • Actuator can be easily attached after the valve body has been installed into the system
  • Mounts quickly and easily without the need of linkages or calibration
  • Temperature Range: 32° to 250°F
  • 18" leads for actuators with end switches
  • Voltage - 24 Vac @ 50/60 Hz, 110 Vac @ 50 Hz and 120 Vac @ 60 Hz, 230 Vac @ 50 Hz, 240 Vac @ 60 Hz, 208 Vac @ 50/60 Hz., 277 Vac @50/60 Hz.
  • Up to 60 psi pressure differential close-off
  • Power Requirements 6.5 watts, 7.5 Va.
  • Control Signal - on/off, 2 position, spring return
  • Materials - stainless steel base plate, aluminum cover


PRICE
$109.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3 in
Depth2-3/4 in
Height5-1/2 in
Weight1 lbs

Product Details

Temperature Control Range32 to 250 °F
ColorSilver
For Use WithVS VALVES
Voltage120 V
MaterialStainless Steel
Pressure Differential60 psi
Watts6.5 W
Manufacturers Part NumberAG24B020
BrandErie

Warranty

Warranty1 yr