Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Chicago-Latrobe

Model # :WBB2546955

MPN #: 50458

Chicago-Latrobe 120X 1/8 8In OAL HSS Heavy-Duty Steam Oxide 118 K-Notched Point Extra Long Drill

Product Description
Heavy duty construction and extra length to drill in a wide range of applications where extra reach is needed. Multiple lengths offered for popular drill diameters. Manufactured from premium high-speed steel. 118° K-Notched point. Black oxide finish provides increased wear resistance and added lubricity in ferrous materials to prevent galling. For drilling in carbon steel, alloy steel or cast iron. Used in long reach applications. Made In USA. 30 Day Warranty.

PRICE
$36.06

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length8 in
Size1/8"
Flute Length5-1/2 in
Diameter0.125
Fractional Diameter1/8"
Metric Diameter3.18
Shank Size0.125 in
Shank Length2.5 in

Product Details

Measuring SystemFractional
Direction of RotationRight Hand
For Use WithHeavy-Duty
Drill StyleExtra Length Drill
MaterialHSS
Point TypeNotched
Manufacturers Part Number50458
Number of Flutes2
Flute TypeSpiral
BrandChicago-Latrobe
Drill Point Angle118 Degrees
Series120X
StyleHeavy-Duty
FinishBlack Oxide
Package TypeTube
Shank StyleStraight
Package Quantity1