Chicago-Latrobe 90SPR 1/2 HSS Heavy-Duty Bright 90 Point Regular Length Spotting Drill - Pkg Qty 6
Write a Review
|
Questions & Answers (0)
Product Description
Short flute length results in accurate location of spotting holes for 118° drills. Manufactured from high speed steel. Standard 90° point. Use 90° point spotting drill for a 118° point following drill. Bright finish. For drilling in carbon steel, tool steel and alloy steel. Made In USA. Pack Of 6. 30 Day Warranty.
PRICE
$413.64 Sold in packages of 6 / $68.94 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 in |
| Size | 1/2" |
| Flute Length | 1-1/2 in |
| Diameter | 0.5 |
| Fractional Diameter | 1/2" |
| Metric Diameter | 12.70 |
| Shank Size | 0.5 in |
| Shank Length | 4.5 in |
Product Details
| Measuring System | Fractional |
| Direction of Rotation | Right Hand |
| For Use With | Spotting & Centering |
| Drill Style | Spotting Drill |
| Material | HSS |
| Point Type | Radial |
| Manufacturers Part Number | 49498 |
| Number of Flutes | 2 |
| Flute Type | Spiral |
| Brand | Chicago-Latrobe |
| Drill Point Angle | 90 Degrees |
| Series | 90SPR |
| Style | Spotting & Centering |
| Finish | Bright |
| Package Type | Tube |
| Shank Style | Straight |
| Package Quantity | 6 |