Brady® GHS 3" Safety Data Sheet (SDS) Binder, Spanish, Polyethylene, 3-1/2"W x 11"H
Write a Review
|
Questions & Answers (0)
Product Description
GHS SDS Binders from Brady® comply with OSHA requirements and ensure that safety data sheets are properly stored and always accessible when needed. Each SDS binder includes a durable polyethylene cover, a 36 in. chain and a pair of sheet lifters. 3 in. diameter binder ring holds 600 sheets. Package includes binder only (information center and accessories sold separately). GHS - 3" Safety Data Sheet Binder - Spanish.
PRICE
$64.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-1/2 in |
| Height | 11 in |
| Size | 11"H x 3-1/2"W |
| Ring Size | 3 in |
Product Details
| Sign Shape | Rectangle |
| Type | SDS Binder |
| Color | Yellow |
| Includes | Binder, Chain, Pair of Sheet Lifters |
| Material | Plastic |
| Language(s) | Spanish |
| Package Quantity | 1 |
| Manufacturers Part Number | 121186 |
| Brand | Brady |