ZING Eco GHS-SDS Binder (English/Spanish), 3.0" Ring, Recycled Poly, 6035
|
Questions & Answers (0)
Product Description
ZING Eco Poly SDS Binder Bilingual (English/Spanish), 100% post-consumer poly materials, heavy-duty 3.0" ring assembly holds up to 600 sheets, highly visible with bright red/white colors, durable, chemical resistant and easy to clean, reinforces compliance with the new Globally Harmonized System (GHS), supports sustainability initiatives and LEED credits, Made in the USA.
PRICE
$34.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Height | 12 in |
| Ring Size | 3 in |
Product Details
| Type | GHS-SDS Binder |
| Material | Plastic |
| Language(s) | English/Spanish |
| Package Quantity | 1 |
| Color | Red |
| Sheet Capacity | 600 |
| Brand | Zing |