Sign Holders
Availability
Type
Size
Brand
Length
Material
Width
Height
Capacity
Color
Price
Related Products
Azar Displays popular U-Frame Floor Display is two-sided and has an adjustable pole with a round chrome base. Easily slide in marketing material from the top of the frame to gain your customers' attention. Utilize both sides of this attractive sign holder to advertise sales, special promotions, store hours or new business offerings. This bulletin sign holder fits a 11 W x 8.5 graphic printer-paper size poster, and has a 10 diameter heavy duty chrome base. The pole height measures 44 tall. This sturdy chrome base will keep the stand stable and upright making it suitable for use in hotels, ...
Our reversible sign boards offer our customers a versatile, simple and efficient solution for displaying information that needs daily or constant update. Ideal for restaurants, coffee-shops or spas, they help creating a relaxed environment while being very effective ways of conveying simple and direct messages. The black magnetic wet-erase surface is a perfect background for the bright opaque wet erase marker inks, that resist smudging, and are easily cleaned with a damp cloth. The snap aluminum frame model comes with poly sign covers are included to protect posters and inserts.
Azar Displays popular Floor Stand is two-sided and has an adjustable pole with a round chrome base. Easily slide in marketing material from the top of the frame to gain your customers' attention. Utilize both sides of this attractive sign holder to advertise sales, special promotions, store hours or new business offerings. This bulletin sign holder fits a 14"W x 22" graphic poster, and has a 15" diameter heavy duty chrome base. The adjustable pole extends from 25" all the way up to 43.5". This sturdy chrome base will keep the stand stable and upright making it suitable for use in hotels, ...
This sign holder accommodates 11"w x 7" h sign and has two neodymium magnets at base which provide a powerful hold to keep sign secure on shelves and metal surfaces. Sign holder works great for displaying in-store promotions and product pricing along lozier shelves, gondolas, and flat metal surfaces like coolers . Magnetic sign holder can also be used effectively for displaying signs in warehouse and material handling applications as well. Features: Insert Size:11"w x 7"h Color: Black Two Strong magnets Part Number: SF-M-117
Pallet Sign Holder, Adjustable 40" - 70"H Black Great looking and effective solution for pallet and bulk merchandising in retail and material handling/warehouse scenarios. The pallet sign holder works great for displaying merchandising signage for wine displays, floral departments, tables, and material handling applications. Post reverses to allow for displaying signs in either direction of shovel base. Steel springs on display post allow for adjustment in height ranging from 44"-70" inches. Remember to Pair the Workman Pallet sign holder with accessories such as hanging frames and sign ...