Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Azar Displays

Model # :WBB1462585

MPN #: 105530

Global Approved 105530, Vert/Horiz Standoff Sign HLR, 22"W x 28"H, CLR, 1-Pack

Product Description
These classy one-sided Wall Mount Floating Frames are ideal for displaying artwork, photos, posters or branding in your office, home or at an event. These clear double panel floating frames with silver caps are strong, stable, as well as easy to clean and maintain. The innovative design holds your artwork or picture in place without it moving or slipping at all. Add elegance to your professional environment with Azar's clear acrylic gallery frames with silver satin aluminum caps and standoffs. Frames can be used vertically or horizontally. Each floating sign holder frame set includes 2 acrylic panels that are 3/16" thick, 4 silver standoff caps and hanging hardware.

Note: Large format sizes: 24" x 36" and 30" x 40" include 6 standoffs and caps. Easy to change the sign or photo, simply unscrew the front silver cap and switch out the graphic. There is no need to remove the frame from the wall once it is affixed. The edges are flame polished giving these floating picture holders a high end finish with a touch of fancy. Hang these beautiful acrylic frames in boutiques, museums, trade shows, hotel lobbies, restaurants, retail stores, schools, at work or at home. Sold in Multiples of 1.

Features:
  • Sold in Multiples of: 1
  • Material: Acrylic (3"/16" thick)
  • Frame Orientation: Portrait/Landscape
  • Poster Measurement: 22" x 28"
  • Overall Frame Measurement: 26" x 32"
  • Includes:Four 1 SILVER diameter aluminum standoffs and caps, and four all purpose screws with anchors. (Gold Cap Hardware can be purchased as an add-on item.)
  • Color: Clear
PRICE
$119.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width22 in
Height28 in

Product Details

StyleWall Mounted
TypeVertical/Horizontal
MaterialAcrylic
Package Quantity1
DescriptionStandoff Sign Holder
ColorClear
Manufacturers Part Number105530
BrandAzar Displays