MasterVision Rectangular Dry-Erase Sign Stand with Inserts, 15" X 10.6", Black
Write a Review
|
Questions & Answers (0)
Product Description
Our sign holders offer our customers a simple and efficient solution for displaying information that needs daily or constant update. Steel support rods adjusts to the height that's perfect for your needs. Weighted base keeps the sign in place. Includes 12 printed signs including: Please Wait To Be Seated; Authorized Personnel Only; Please Watch Your Step; Please Order Here; Meeting in Progress; Please Seat Yourself; Smoking In Designated Areas Only; Smoking Permitted In This Area Only; Welcome Please Register; No Smoking; Caution Wet Floor; Section Closed; and one blank dry erase board to customize to your individual needs.
PRICE
$169.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 11 in |
| Height | 65 in |
Product Details
| Assembly Required | Yes |
| Type | Sign Display |
| Frame Color Family | Black |
| Color | Black |
| Surface Material | Dry Erase Board |
| Style | General Purpose |
| Description | Adjustable Sign Stand |
| Package Quantity | 1 |
| Frame Material | Metal |
| Manufacturers Part Number | SIG05050505 |
| Magnetic | No |
| Indoor/Outdoor | Indoor |
| Brand | MasterVision |