Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2224759

MPN #: 12208

Ergodyne® 12208 Chill-Its® 6240 Phase Change Vest Extender, Black

Product Description
Ergodyne® Chill-Its® 6240 Phase Change Cooling Vest Elastic Extenders, Black

The Chill-Its® 6240 Phase Change Cooling Vest Extenders provide 3.5in / 9cm of extension the Chill-Its® Phase Change Vests (excluding lightweight vests) to increase the size. They are made of 100% elastic with hook and loop extenders to attach to the vests.

Features:
  • Made of 100% elastic with hook and loop extenders
  • 3.5in (9cm) elastic in length to increase the size of the Chill-Its® Phase Change Vests (excluding lightweight vests)
PRICE
$27.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight0.1 lbs
SizeOne Size

Product Details

TypeCooling Vest Accessory
ColorBlack
SeriesChill-Its® 6240
For Use WithChill-Its 6215, 6215HV, 6225, 6225HV, 6230, 6235
Cooling TechnologyPhase Change
Closure TypeHook & Loop
MaterialNylon
DescriptionPhase Change Vest Extenders
Package Quantity1
Manufacturers Part Number12208
Primary UseHeat Stress Protection
BrandErgodyne