Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ergodyne

Model # :WBB2309069

MPN #: 12135

Ergodyne® Chill-Its® 6260 Lightweight Phase Change Cooling Vest W/ Packs, L/XL, 12135

Product Description
Ergodyne® Chill-Its® 6260 Lightweight Phase Change Cooling Vest with Packs, L/XL

Designed to be 30%-60% lighter weight than other cooling vests on the market, the Chill-Its® Lightweight Phase Change Cooling Vest keeps workers cooler, safer and more productive. Its 100% biodegradable phase change cooling material maintains a 59° F / 15° C temperature for up to two hours when activated. Constructed with a polyester cotton-blend fabric, the vest's adjustable hook and loop closures around the waist provide a customized fit for different body types. The heavy-duty front zipper makes for easy on/off, while the two front zippered pockets can be used to store cell phones and other small accessories.

Features:
  • Packs maintain constant 59° F / 15° C for up to 2 hours
  • Cooling packs reactive in as little as 5 minutes
  • 30%-60% lighter weight than other cooling vests
  • 100% biodegradable phase change cooling material
  • Grid ice pack design eliminates stiffness
  • Adjustable hook and loop closures on waist
  • Two zippered front pockets
  • Polyester cotton blend construction
  • Available in 2 sizes: S/M and L/XL
PRICE
$209.95

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight4 lbs
SizeL/XL
Chest Size40"-52"

Product Details

TypeCooling Vest
ClassNon-ANSI
ColorBlack
SeriesChill-Its® 6260
Includes1 Vest, 4 Packs (2 Front and 2 Back)
Closure TypeZipper
MaterialPolyester Cotton Blend
DescriptionCooling Vest With Packs
Package Quantity1
Manufacturers Part Number12135
Primary UseHeat Stress Protection
BrandErgodyne