Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Premco

Model # :WBB2951227

MPN #: 101F

Allpoints 1221158 Latch, Chrome, W/Fl Strike/Ir

Product Description
    Material: Aluminum
  • Length: 10 3/4" Latch | 273 Mm Latch
  • Width: 3" Strike | 76 Mm Strike
  • Height: 4 5/16" Overall | 110 Mm Overall
  • Plating: Chrome-Plated
  • Type: Inside Release For Doors Up To 6"(152mm) Thick
  • Offset: Flush .
PRICE
$229.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number101F
TypeHardware
BrandPremco