- Weight: 3.87 Lb
- Length: 10-15/32" (266 mm) Latch | 2-19/32" (66 mm) Strike
- Width: 2-31/32" (75 mm) Latch | 2-15/16" (75 mm) Strike
- Height: 2" (51 mm) Latch | 4" (102 mm) Strike
- Plating: Chrome-Plated
- Offset: 1-5/8 To 2-1/2" (41 To 64 mm)
- Chg W19-2000
Allpoints 266174 Latch (W/ 2-1/2" Strike)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$139.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 266174 |
| Type | Refrigeration Parts |
| Brand | AllPoints |