Micro screwdrivers, also known as precision screwdrivers, are designed for applications that require fine precision and access in hard-to-reach areas for small screws, minimizing the risk of damaging delicate components. They are commonly used in electronics repairs and assembly, watch repair, eyeglass and spectacle repair and mobile phone and laptop repair. The Beta 1229LPHA6 screwdrivers have a rotating end cap to apply pressure, enabling the user to turn the body of the screwdriver. This 6-piece set includes slotted 1.4 , 2, 2.4, 3 mm and Phillips® #0, #1 in a plastic case.
Beta 1229LPHA6 Set of 6 Micro-Screwdrivers, Phillips® #0, 1, Slotted 1.4 to 3mm
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$28.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Various (Set) |
Product Details
| Number of Pieces | 6 |
| Description | Micro-Screwdrivers |
| Handle Color Family | Silver |
| Manufacturers Part Number | 012290310 |
| Tip Type | Slotted, Phillips |
| Brand | Beta |