- Includes 6 Premium SlottedScrewdrivers
- Comfort-grip handle with thumb stop allow for added turning power without discomfort or slippage
- Chrome blades prevent corrosion and can be easily cleaned
- Blades are made from special alloy steel for extra strength
- Vapor-blasted tips grip fasteners and prevent chipping, extending tool life
- Hex bolsters on shafts allow a wrench to be used for extra turning power
Williams® Endurogrip 6 Piece Keystone Slotted Screwdriver Set, Round Shank
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$84.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-1/8 - 17-13/16 |
| Weight | 4 lbs |
| Shank Diameter | Various |
| Tip Width | 3/16 to 3/8 in |
| Shank Length | 3 - 12 in |
Product Details
| Shank Type | Round |
| Manufacturers Part Number | JHW100P-6SD |
| Tip Type | Keystone Slotted |
| Brand | Williams |