Beta M213 25 Piece Beta Easy Screwdriver Set - Slotted, Phillips® & Torx®
Write a Review
|
Questions & Answers (0)
Product Description
The Beta M213 screwdriver set comes in a soft thermoformed tray for organization in any standard tool cabinet drawer and provides quick visibility to missing tools. The 25-piece set includes: (6)1201E screwdrivers for slotted head screws 2.5x50, 3x75, 4x100, 5.5x125, 6.5x150, 8x200 mm; (1)1201EN screwdriver for slotted head screws, extra-short series of 4x30 mm, (4) 1202E screwdrivers for cross head Phillips screws PH0x60, PH1x80, PH2x100, PH3x150 mm, (1) 202EN screwdriver for cross head Phillips screws, extra-short series of PH1X30 mm; (12) 1207E/TX screwdrivers for Torx head screws, T6-T7-T8-T9-T10-T15-T20-T25-T27-T30-T40-T45; (1) 1253: mains testing screwdriver 3.5x100 mm. Tray size 23.15" L x 14.45" D x 2.75" H.
PRICE
$239.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | Various (Set) |
Product Details
| Number of Pieces | 25 |
| Description | Slotted, Phillips® & Torx® Screwdriver Set |
| Handle Color Family | Multi-colored |
| Manufacturers Part Number | 024500213 |
| Tip Type | Slotted, Phillips, Torx |
| Brand | Beta |