- Length: 10" Overall | 254 Mm Overall
- Width: 2 7/8" Strap | 73 Mm Strap
- Height: 5 1/2" Base | 140 Mm Base
- Plating: Chrome-Plated
- Offset: 1 3/4" | 44 Mm
Allpoints 1231149 Hinge, Cam (1-3/4" Ofst) For Standard Keil
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$125.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 2860-1214-1110 |
| Type | Hardware |
| Brand | Standard Keil |