Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kason

Model # :WBB2948541

MPN #: 91245004520117R

Allpoints 1231274 Kason 91245004520117 Rcam, Hinge (Female) For Kason

Product Description
  • Color: Beige
  • Material: Nylon
  • Length: 1 13/16" | 21 Mm
  • Inner Diameter: 13/16" | 21 Mm
  • Outer Diameter: 1 1/8" | 28 Mm
  • Note: Used On Fmp#'S 123-1021 & 123-1022
PRICE
$25.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number91245004520117R
TypeHardware
BrandKason